MR16 Spot Light, 50W Equivalent, 15 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transfo

  • Mfr # KT-LED7MR16-VNS-927

  • Zoro # G022654387


product price:  $33.85
/ea

Key Features

Color Temperature
2700K
Bulb Shape
MR16
Voltage
12V
Bulb Beam Angle
15°
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7MR16-VNS-927
Zoro #
G022654387
UPC #
843654129686
Country of Origin
Unknown

Details

Color Temperature
2700K
Bulb Shape
MR16
Item
LED MR16 Spot Light
Voltage
12V
Bulb Beam Angle
15°
Watts
50W
Light Technology
LED

Description

MR16 Spot Light, 50W Equivalent, 15 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.