MR16 Spot Light, 50W Equivalent, 15 Deg Beam Angle, GU5.3 base, 4000K, 90 CRI, Requires 12V Transfo

  • Mfr # KT-LED7MR16-VNS-940

  • Zoro # G822654136


product price:  $33.85
/ea

Key Features

Light Technology
LED
Bulb Shape
MR16
Watts
50W
Color Temperature
4000K
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7MR16-VNS-940
Zoro #
G822654136
UPC #
843654129709
Country of Origin
Unknown

Details

Light Technology
LED
Bulb Shape
MR16
Watts
50W
Color Temperature
4000K
Voltage
12V
Item
LED MR16 Spot Light
Bulb Beam Angle
15°

Description

MR16 Spot Light, 50W Equivalent, 15 Deg Beam Angle, GU5.3 base, 4000K, 90 CRI, Requires 12V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.