MR16 Spot Light, 50W Equivalent, 25 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transfor

  • Mfr # KT-LED7MR16-NS-927 /G2

  • Zoro # G622654435


product price:  $33.85
/ea

Key Features

Watts
50W
Bulb Shape
MR16
Bulb Beam Angle
25°
Voltage
12V
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7MR16-NS-927 /G2
Zoro #
G622654435
UPC #
843654141497
Country of Origin
Unknown

Details

Watts
50W
Bulb Shape
MR16
Bulb Beam Angle
25°
Item
LED MR16 Spot Light
Voltage
12V
Color Temperature
2700K
Light Technology
LED

Description

MR16 Spot Light, 50W Equivalent, 25 Deg Beam Angle, GU5.3 base, 2700K, 90 CRI, Requires 12V Transformer, Generation 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.