MR16 Spot Light, 50W Equivalent, 25 Deg Beam Angle, GU5.3 base, 5000K, 90 CRI, Requires 12V Transfo

  • Mfr # KT-LED7MR16-NS-950

  • Zoro # G822655386


product price:  $33.85
/ea

Key Features

Bulb Beam Angle
25°
Voltage
12V
Color Temperature
5000K
Light Technology
LED
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7MR16-NS-950
Zoro #
G822655386
UPC #
843654129679
Country of Origin
Unknown

Details

Bulb Beam Angle
25°
Voltage
12V
Color Temperature
5000K
Item
LED MR16 Spot Light
Light Technology
LED
Bulb Shape
MR16
Watts
50W

Description

MR16 Spot Light, 50W Equivalent, 25 Deg Beam Angle, GU5.3 base, 5000K, 90 CRI, Requires 12V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products