NEMA 4H x 4V and 3H x 3V Blue Lens Kit for Series 1 Bullet Floodlight

  • Mfr # KT-FLED-LENS-C1-BLUE-KIT

  • Zoro # G013314023


product price:  $33.55
/ea

Key Features

Width
5.5118 in
Length
5.5118 in
Depth
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED-LENS-C1-BLUE-KIT
Zoro #
G013314023
UPC #
843654157535
Country of Origin
Unknown

Dimensions

Width
5.5118 in
Length
5.5118 in
Depth
1.378 in

Description

Desc
  • • Keystone KT-FLED-LENS-C1-BLUE-KIT Blue Lens Kit for Bullet Floodlight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.