Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAR30 Long Neck Flood, 75W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI

  • Mfr # KT-LED10PAR30-NF-827

  • Zoro # G522655112


product price: $35.99
/ea

Key Features

Light Technology
LED
Bulb Shape
PAR30
Dimmable
Yes
Watts
75W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10PAR30-NF-827
Zoro #
G522655112
UPC #
843654129396
Country of Origin
Unknown

Details

Light Technology
LED
Item
LED Par Lamp
Bulb Shape
PAR30
Dimmable
Yes
Watts
75W
Voltage
120V
Rated Life
50000 hrs
Bulb Base Type
E26
Color Temperature
2700K
Lumens
950
Bulb Beam Angle
25°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.