PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI
Mfr # KT-LED9.5PAR30-F-930
Zoro # G722654427
product price: $39.99
/eaKey Features
Color Temperature
3000K
Bulb Shape
PAR30
Bulb Beam Angle
40°
Watts
75W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED9.5PAR30-F-930
Zoro #
G722654427
UPC #
843654124117
Country of Origin
Unknown
Details
Color Temperature
3000K
Bulb Shape
PAR30
Bulb Beam Angle
40°
Watts
75W
Item
LED Par Lamp
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.