PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 90 CRI

  • Mfr # KT-LED9.5PAR30-F-940

  • Zoro # G222654408


product price:  $39.99
/ea

Key Features

Bulb Shape
PAR30
Light Technology
LED
Bulb Beam Angle
40°
Watts
75W
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED9.5PAR30-F-940
Zoro #
G222654408
UPC #
843654125794
Country of Origin
Unknown

Details

Bulb Shape
PAR30
Light Technology
LED
Bulb Beam Angle
40°
Watts
75W
Color Temperature
4000K
Item
LED Par Lamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.