PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI, Gen 2

  • Mfr # KT-LED10PAR30S-F-827 /G2

  • Zoro # G222654804


product price:  $35.99
/ea

Key Features

Watts
75W
Light Technology
LED
Bulb Shape
PAR30
Lumens
950
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10PAR30S-F-827 /G2
Zoro #
G222654804
UPC #
843654150932
Country of Origin
Unknown

Details

Watts
75W
Light Technology
LED
Bulb Shape
PAR30
Lumens
950
Voltage
120V
Rated Life
50000 hrs
Dimmable
Yes
Item
LED Par Lamp
Bulb Base Type
E26
Color Temperature
2700K
Bulb Beam Angle
40°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products