PAR30 Short Neck Narrow Flood, 75W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 90 CRI
Mfr # KT-LED9.5PAR30S-NF-927
Zoro # G422654185
product price: $39.99
/eaKey Features
Color Temperature
2700K
Bulb Shape
PAR30
Bulb Beam Angle
25°
Watts
75W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED9.5PAR30S-NF-927
Zoro #
G422654185
UPC #
843654125817
Country of Origin
Unknown
Details
Item
LED Par Lamp
Color Temperature
2700K
Bulb Shape
PAR30
Bulb Beam Angle
25°
Watts
75W
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.