PAR38 Flood, 90W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 90 CRI, Gen 2

  • Mfr # KT-LED11.5PAR38-F-940 /G2

  • Zoro # G822654587


product price:  $42.15
/ea

Key Features

Light Technology
LED
Rated Life
50000 hrs
Watts
90W
Dimmable
Yes
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11.5PAR38-F-940 /G2
Zoro #
G822654587
UPC #
843654151236
Country of Origin
Unknown

Details

Light Technology
LED
Bulb Beam Angle
40°
Rated Life
50000 hrs
Watts
90W
Item
LED Par Lamp
Dimmable
Yes
Color Temperature
4000K
Bulb Base Type
E26
Bulb Shape
PAR38
Lumens
1000
Voltage
120V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.