PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2
Mfr # KT-LED13PAR38-NF-830 /G2
Zoro # G322655527
product price: $39.39
/eaKey Features
Color Temperature
3000K
Bulb Shape
PAR38
Watts
120W
Bulb Beam Angle
25°
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED13PAR38-NF-830 /G2
Zoro #
G322655527
UPC #
843654151182
Country of Origin
Unknown
Details
Color Temperature
3000K
Bulb Shape
PAR38
Watts
120W
Bulb Beam Angle
25°
Item
LED Par Lamp
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.