Shop KEYSTONE
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pre-Fabricated Portable LED Sign Cabinet, Double Sided Illumination, 100W, 6500K, 120V Input
- Mfr # KT-SCLED100-24A-DS-865-B
- Zoro # G313326764
product price:
$
1,601.99
/ea
Key Features
Width
25 in
Depth
7.75 in
Voltage
120V
CRI
>80
Wattage
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-SCLED100-24A-DS-865-B
- Zoro #
- G313326764
- UPC #
- 843654152653
- Country of Origin
- Unknown
Dimensions
- Width
- 25 in
- Depth
- 7.75 in
- Length
- 62.5 in
Details
- Voltage
- 120V
- CRI
- >80
- Wattage
- 100W
- Lumens
- 11000
- Color Temperature
- 6500K
- Dimming
- Non Dimmable
- ROHS
- Yes
Description
Pre-Fabricated Portable LED Sign Cabinet, Double Sided Illumination, Suitable for Freestanding or Hanging Applications, 100W, 6500K, 120V Input
- • Double Sided LED display made from High Quality Aluminum construction for with Matte Black finish for superior fit and finish
- • All lighting components are pre-installed and pre-wired, offering highly diffused 6500K backlit illumination
- • 120V Input with 6’ NEMA 5-15 plug and on/off rocker switch
- • Compact packaging. Everything comes in one box for easy transportation and delivery and assembly. Simply add the mounting legs and it's ready for graphics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.