Shop 3M

Privacy Filter, 13 5/8 in W, 7 3/4 in H

  • Mfr # BPNAP006
  • Zoro # G123358917

product price: 
$
65.99
/ea

Key Features

Viewing Angle
60 Degrees
Frame Style
Frameless
Includes
Adhesive Strips, Flip Attach
Compatible Display Type
LCD
Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPNAP006
Zoro #
G123358917
UPC #
0638060338605
Country of Origin
United States
Viewing Angle
60 Degrees
Frame Style
Frameless
Includes
Adhesive Strips, Flip Attach
Compatible Display Type
LCD
Material
Polycarbonate
Item
Privacy Filter
Product Type
Privacy Filter
Shell Material
Polycarbonate
Traction Material
Polycarbonate

Dimensions

Overall Height
7 3/4 in
Monitor Width
13 5/8 in
Overall Width
11 3/4 in

Description

Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate, Includes Adhesive Strips, Flip Attach

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.