Programmable Constant Current LED Driver, 100W, 1500-3000mA Output, 120-277V Input, 0-10V Dimming, P
Mfr # KTLD-100-UV-SC3000-56-VDIM-U4 /USB/PP
Zoro # G222654163
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Input Voltage
120-277V
Watts
100W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTLD-100-UV-SC3000-56-VDIM-U4 /USB/PP
Zoro #
G222654163
UPC #
843654152875
Country of Origin
Unknown
Details
Light Technology
LED
Input Voltage
120-277V
Item
LED Driver
Watts
100W
Dimmable
Yes
Description
Programmable Constant Current LED Driver, 100W, 1500-3000mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port, Pre-Progammed In-house to Custom Specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.