Zoro Homepage

Programmable Constant Current LED Driver, 20W, 200-730mA Output, 120-277V Input, 0-10V Dimming, Prog

  • Mfr # KTLD-20-UV-SC730-56-VDIM-AF4 /USB/PP

  • Zoro # G222654866


product price: $72.99
/ea

Key Features

Light Technology
LED
Dimmable
Yes
Watts
20W
Input Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-20-UV-SC730-56-VDIM-AF4 /USB/PP
Zoro #
G222654866
UPC #
843654152899
Country of Origin
Unknown

Details

Item
LED Driver
Light Technology
LED
Dimmable
Yes
Watts
20W
Input Voltage
120-277V

Description

Programmable Constant Current LED Driver, 20W, 200-730mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port, Pre-Progammed In-house to Custom Specifications

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.