Programmable Constant Current LED Driver, 25W, 420-1250mA Output, 120-277V Input, 0-10V Dimming, Pro
Mfr # KTLD-25-UV-SC1250-56-VDIM-W1 /USB/PP
Zoro # G122654898
product price: $69.89
/eaKey Features
Watts
25W
Input Voltage
120-277V
Light Technology
LED
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTLD-25-UV-SC1250-56-VDIM-W1 /USB/PP
Zoro #
G122654898
UPC #
843654152905
Country of Origin
Unknown
Details
Watts
25W
Input Voltage
120-277V
Light Technology
LED
Item
LED Driver
Dimmable
Yes
Description
Programmable Constant Current LED Driver, 25W, 420-1250mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port, Pre-Programmed In-house to Custom Specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.