Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3500K, 80 CRI

  • Mfr # KT-LED7.5R20-835

  • Zoro # G522654160


product price: $31.65
/ea

Key Features

Watts
50W
Bulb Beam Angle
120°
Light Technology
LED
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7.5R20-835
Zoro #
G522654160
UPC #
843654130316
Country of Origin
Unknown

Details

Watts
50W
Item
LED R Lamp
Bulb Beam Angle
120°
Light Technology
LED
Color Temperature
3500K

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products