Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 4000K, 80 CRI

  • Mfr # KT-LED7.5R20-840

  • Zoro # G422654949


product price: $31.65
/ea

Key Features

Color Temperature
4000K
Watts
50W
Light Technology
LED
Bulb Beam Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7.5R20-840
Zoro #
G422654949
UPC #
843654127453
Country of Origin
Unknown

Details

Color Temperature
4000K
Item
LED R Lamp
Watts
50W
Light Technology
LED
Bulb Beam Angle
120°

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products