Zoro Homepage

R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 4000K, 90 CRI

  • Mfr # KT-LED7.5R20-940

  • Zoro # G722654984


product price: $32.25
/ea

Key Features

Light Technology
LED
Color Temperature
4000K
Bulb Beam Angle
120°
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7.5R20-940
Zoro #
G722654984
UPC #
843654126050
Country of Origin
Unknown

Details

Light Technology
LED
Item
LED R Lamp
Color Temperature
4000K
Bulb Beam Angle
120°
Watts
50W

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products