This item is Discontinued.

Keystone Retrofit Kits KT-RKIT32-4S-840-VDIM

Retrofit Kits (Discontinued)

  • Mfr # KT-RKIT32-4S-840-VDIM
  • Zoro # G201209391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT32-4S-840-VDIM
Zoro #
G201209391
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
48 in x 5 7/10 in
Overall Length
48 in
Overall Width
5 5/8 in
Overall Height
2 1/4 in

Details

Item
Retrofit Kits
Light Technology
LED
Lighting Technology
LED
Lumens
4,350 lm
Lighting Certification
DLC Premium
Dimmable
Yes
Voltage
120-277V AC
Color Temperature
4000K
Standards
cULus
Color Rendering Index
80
Max. Fixture Wattage
32 W
LED Replacement For
32W
Emergency Battery Backup
No
Max. Ambient Temp.
122 Degrees F
Series
800 Series
Kit Contents
1 Label, 1 Lens, 1 Retrofit Housing with Pre-Wired LED Driver, 2 Installation Brackets, Installation Instructions
Dimming Method
0-10V
Min. Ambient Temp.
-4 Degrees F
Lamp Quantity
1
For Bulb Type
Integrated LED
Bulbs Included
Integrated
Ambient Temp. Range
-20 Degrees to 50 Degrees C
Lumens per Watt
130 lm/W, 136 lm/W
Overall Bulb Shape
T
Bulb Included
Integrated

Description

Retrofit Kits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.