Reversible Glare Shield for Small Size, Series 2 Area Lights, Bronze
- Mfr # KT-ALED-GS-S2-KIT
- Zoro # G013326019
product price:
$
36.19
/ea
Key Features
Length
18.3071 in
Depth
14.1732 in
Width
10.9843 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED-GS-S2-KIT
- Zoro #
- G013326019
- UPC #
- 843654153780
- Country of Origin
- Unknown
Dimensions
- Length
- 18.3071 in
- Depth
- 14.1732 in
- Width
- 10.9843 in
Description
Reversible Glare Shield for Small Size Housing, Series 2 Area Lights, Bronze
- • Reversible Glare Shield for Small Size Housing
- • For Series 2 Area Lights
- • Bronze finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.