Shop WESTGATE
See all product information
Create Account
SPLIT SOLAR AREA LIGHT 15W 2,250LM 50K TYPE 3, NEEDS MOUNTING ARM, 5000K, GREY
- Mfr # SOLA-SPLT-15W-50K
- Zoro # G924886411
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
TYPEâ…¢
IP Rating
IP65
Height
3.44 in
Max. Fixture Wattage
15W
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLA-SPLT-15W-50K
- Zoro #
- G924886411
- UPC #
- 845060093032
- Country of Origin
- China
- Beam Angle
- TYPEâ…¢
- IP Rating
- IP65
- Max. Fixture Wattage
- 15W
- Rated Life
- 50,000hr
- Lens Type
- Optical lens
- Color Temperature
- 5000 K
- Lighting Technology
- Lumileds 2835
- Weight
- 16.09 lb
- Housing Finish
- GREY
- Item
- Split Solar Area Light 15W 2
- Voltage
- 12.8V 12AH
- CRI
- ≧80
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- Aluminum
- Lumens
- 2250LM
Dimensions
- Height
- 3.44 in
- Width
- 8.15 in
- Length
- 19.12 in
Description
The Westgate SOLA-SPLT-15W-50K is a split solar area light 15w 2. It delivers 2250LM of 5000K light at 15W. Operates on 12.8V 12AH input power. Constructed of aluminum in a grey finish. Key specifications: CRI >/=80, beam angle TYPEIII, operating temperature -4 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Lumileds 2835. Lens: Optical lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.