Shop KEYSTONE
See all product information
Create Account
Round Highbay Fixture, 100W, 120-277V Input, 4000K, 0-10V Dimming, Premium Series, 110 deg beam angl
- Mfr # KT-RHLED100-10C-840-VDIM-P
- Zoro # G722655370
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lumens
13500
Fixture Voltage
120V to 277V
Color Temperature
4000 K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED100-10C-840-VDIM-P
- Zoro #
- G722655370
- UPC #
- 843654120102
- Country of Origin
- Unknown
Details
- Lighting Technology
- LED
- Lumens
- 13500
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K
- Dimmable
- Yes
- Beam Angle
- 110 Degrees
- Watts
- 100W
- Item
- LED Round Highbay Fixture
Description
Round Highbay Fixture, 100W, 120-277V Input, 4000K, 0-10V Dimming, Premium Series, 110 deg beam angle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.