
Round Highbay Fixture, 200W, 120-277V Input, 5000K, 0-10V Dimming, Premium Series, 90deg beam angle,
Mfr # KT-RHLED200-14C-850-VDIM-P /G2
Zoro # G622654282
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lumens
32000
Fixture Voltage
120-277V
Color Temperature
5000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-RHLED200-14C-850-VDIM-P /G2
Zoro #
G622654282
UPC #
843654133232
Country of Origin
Unknown
Details
Lighting Technology
LED
Lumens
32000
Fixture Voltage
120-277V
Color Temperature
5000K
Dimmable
Yes
Item
LED Round Highbay Fixture
Beam Angle
90°
Watts
200W
Description
Round Highbay Fixture, 200W, 120-277V Input, 5000K, 0-10V Dimming, Premium Series, 90deg beam angle, Generation 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.