Shop KEYSTONE

Round LED High Bay Fixture

  • Mfr # KT-RHLED150-11CB-850-VDIM
  • Zoro # G816437653

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 11/16 in
Light Distribution
Wide
Lens Material
Polycarbonate
Nominal Length
11 in
Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-RHLED150-11CB-850-VDIM
Zoro #
G816437653
UPC #
843654152103
Country of Origin
Viet Nam

Dimensions

Overall Width
11 11/16 in
Nominal Length
11 in
Overall Length
11 11/16 in
Overall Height
5 3/4 in
Suggested Mounting Height - Maximum
20 ft
Nominal Width
11 in
Suggested Mounting Height - Minimum
16 ft
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Details

Item
LED Light Fixture
Light Distribution
Wide
Lens Material
Polycarbonate
Voltage
120 to 277V AC
For Bulb Type
LED
Includes
Ring-Bolt Mounting Accessory
Product Type
Round High Bay Fixture
Dimmable
Yes
Rated Life
50,000 hr
Ambient Temperature - Maximum
122 Degrees F
Color Temperature
5000K
Maximum Fixture Wattage
150 W
Bulbs Included
No
Lighting Technology
LED
Series
K T-RHLED
Mounting Style
Ceiling
Emergency Battery Backup
No
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Housing Color
Black
IP Rating
IP65
Color Rendering Index
80
Number of Bulbs
0
Housing Finish
Powder Coated
Housing Material
Aluminum
Bay Light Type
High Bay
Ambient Temperature - Minimum
-40 Degrees F
Standards
UL Listed
Light Output
21,000 lm
Lamp Type
LED
For Bulb Shape
Round

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.