Shop KEYSTONE
See all product information
Create Account
150W Power and Color Selectable Round Highbay Gen 2, 150W/100W/70W, 90 deg lens, 11-inch diameter
- Mfr # KT-RHLED150PS-11C-8CSB-VDIM-W /G2
- Zoro # G213314052
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Lumens
21000/14700/10780
Fixture Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Max. Fixture Wattage
150/100/70W
Length
11.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED150PS-11C-8CSB-VDIM-W /G2
- Zoro #
- G213314052
- UPC #
- 843654160870
- Country of Origin
- Unknown
- Lumens
- 21000/14700/10780
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 150/100/70W
- CRI
- >80
- DLC Premium
- Yes
- Dimming
- 0-10V
Dimensions
- Length
- 11.42 in
- Width
- 11.42 in
- Height
- 5.71 in
Description
150W Power Color Selectable Round Highbay Gen 2, 150W/100W/70W, 90 deg lens, 11-inch diameter, 120-277V, 3000K/4000K/5000K, 0-10V Dimming, Built-in sensor receptacle, White housing, O-Bolt J-Hook Included
- Features Keystone Color Select technology. Adjust CCT between 3000K, 4000K, or 5000K
- Powered by Keystone 010V dimming LED driver
- O-Bolt and J-Hook mounting accessories included
- 11 Circular
- 150/100/70W
- Black or white finishes available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.