Round LED High Bay Fixture

  • Mfr # KT-RHLED200PS-12C-8CSB-VDIM /G2
  • Zoro # G616437624
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Light Distribution
Wide
Lens Material
Polycarbonate
Number of Bulbs
0
Overall Height
8 1/16 in
Nominal Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED200PS-12C-8CSB-VDIM /G2
Zoro #
G616437624
UPC #
843654160849
Country of Origin
Viet Nam
Item
LED Light Fixture
Light Distribution
Wide
Lens Material
Polycarbonate
Number of Bulbs
0
Product Type
Round High Bay Fixture
Rated Life
50,000 hr
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
200 W
Mounting Style
Ceiling
Housing Color
Black
For Bulb Type
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
Series
K T-RHLED
IP Rating
IP65
Light Output
28,000 lm
Ambient Temperature - Maximum
122 Degrees F
Housing Finish
Powder Coated
Color Rendering Index
80
Bay Light Type
High Bay
Color Selectable
Selectable
Emergency Battery Backup
No
Standards
UL Listed
Dimmable
Yes
Color Temperature
3000K, 4000K, 5000K
Includes
J-Hook, O-Bolt
For Bulb Shape
Round
Lamp Type
LED
Lighting Technology
LED
Bulbs Included
Yes
Ambient Temperature - Minimum
-40 Degrees F

Dimensions

Overall Height
8 1/16 in
Nominal Length
12 in
Suggested Mounting Height - Minimum
16 ft
Nominal Width
12 in
Suggested Mounting Height - Maximum
20 ft
Overall Length
13 3/4 in
Overall Width
13 3/4 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products