Shop KEYSTONE

Round LED High Bay Fixture

  • Mfr # KT-RHLED240-13CB-850-VDIM
  • Zoro # G316437658

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ceiling
Nominal Length
13 in
Emergency Battery Backup
No
Bay Light Type
High Bay
Housing Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED240-13CB-850-VDIM
Zoro #
G316437658
UPC #
843654160917
Country of Origin
Viet Nam
Item
LED Light Fixture
Mounting Style
Ceiling
Emergency Battery Backup
No
Bay Light Type
High Bay
Housing Color
Black
Product Type
Round High Bay Fixture
Voltage
120 to 277V AC
Housing Material
Aluminum
Light Distribution
Wide
Color Selectable
Not Selectable
IP Rating
IP65
For Bulb Shape
Round
Rated Life
50,000 hr
Light Output
36,000 lm
Standards
UL Listed
Housing Finish
Powder Coated
Dimmable
Yes
Lighting Technology
LED
For Bulb Type
LED
Ambient Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
Lumen Selectable
Not Selectable
Lamp Type
LED
Includes
O-Bolt
Ambient Temperature - Maximum
122 Degrees F
Color Temperature
5000K
Maximum Fixture Wattage
240 W
Bulbs Included
Yes
Series
K T-RHLED
Number of Bulbs
0
Lens Material
Polycarbonate

Dimensions

Nominal Length
13 in
Overall Length
14 in
Suggested Mounting Height - Maximum
22 ft
Suggested Mounting Height - Minimum
18 ft
Nominal Width
13 in
Overall Width
14 in
Overall Height
5 3/4 in
Wire Rope Length
14 in
Length
14 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.