Round LED High Bay Fixture

  • Mfr # KT-RHLED240PS-13C-8CSB-VDIM /G2
  • Zoro # G416437640
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Bay Light Type
High Bay
Bulbs Included
Yes
Overall Width
13 3/4 in
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED240PS-13C-8CSB-VDIM /G2
Zoro #
G416437640
UPC #
843654160856
Country of Origin
Viet Nam
Item
LED Light Fixture
Lighting Technology
LED
Bay Light Type
High Bay
Bulbs Included
Yes
Color Selectable
Selectable
For Bulb Shape
Round
Lamp Type
LED
Emergency Battery Backup
No
Includes
J-Hook, O-Bolt
Housing Color
Black
Light Output
33,600 lm
Voltage
120 to 277V AC
Lumen Selectable
Not Selectable
Light Distribution
Wide
Product Type
Round High Bay Fixture
Series
K T-RHLED
Ambient Temperature - Minimum
-40 Degrees F
Housing Finish
Powder Coated
Dimmable
Yes
Rated Life
50,000 hr
Housing Material
Aluminum
Standards
UL Listed
Number of Bulbs
0
Lens Material
Polycarbonate
Mounting Style
Ceiling
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Maximum Fixture Wattage
240 W
For Bulb Type
LED
Ambient Temperature - Maximum
122 Degrees F
Color Rendering Index
80

Dimensions

Overall Width
13 3/4 in
Nominal Width
13 in
Overall Length
13 3/4 in
Overall Height
8 1/16 in
Suggested Mounting Height - Maximum
22 ft
Nominal Length
13 in
Suggested Mounting Height - Minimum
18 ft
Wire Rope Length
13 3/4 in
Length
13 3/4 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products