Zoro Homepage

Beard Cover, Nylon, 18 in Dia., Brown, 18 in, 1000 PK

  • Mfr # 112HPI-BROWN

  • Zoro # G8918533


product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Brown
Diameter
18 in
Material
Nylon
Size
18 in
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112HPI-BROWN
Zoro #
G8918533
UPC #
-
Country of Origin
China

Dimensions

Diameter
18 in
Size
18 in
Hair and Beard Nets Size
18 in
Named Size
L/XL

Details

Item
Beard Cover
Color
Brown
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Series
Disposable Beard Net
Hair and Beard Nets Item
Beard Cover
Package Type
Box
Metal Detectable
No
Fabric Weight
0.35 oz/sq yd
Standards
IES-RP-CC-003.2
Contains Latex
No
Packaging
Bag
Product Type
Beard Net

Description

Beard Cover, Color Brown, Latex-Free Yes, Material Nylon, Metal Detectable No, Named Size L/XL, Packaging Bag, Product Type Beard Net, Standards IES-RP-CC-003.2, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.