This item is Discontinued.

Keystone Safety Bouffant Cap, Package Quantity 1000, PK100 110NWI-10-28-GREEN

Bouffant Cap, Package Quantity 1000, PK100 (Discontinued)

  • Mfr # 110NWI-10-28-GREEN
  • Zoro # G5722405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110NWI-10-28-GREEN
Zoro #
G5722405
UPC #
-
Country of Origin
China

Dimensions

Diameter
28 in
Size
XL
Hair and Beard Nets Size
Universal

Details

Item
Bouffant Cap
Hair and Beard Nets Item
Bouffant
Color
Green
Material
Polypropylene
Hair and Beard Nets Mesh Pattern
Fine
Latex-Free
Yes
Lint-Free
Yes
Fabric Weight
0.29 oz/sq yd
Metal Detectable
No
Series
Disposable Bouffant
Package Type
Bag
Contains Latex
No
Standards
FFDCA Certified
Features
Breathable
Packaging
Box
Product Type
Bouffant Cap

Description

Bouffant Cap, Color Green, Diameter 28 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series Disposable Bouffant, Standards FFDCA Certified, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.