Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouffant Cap, Polypropylene, 19 in Dia., Blue, S, 1000 PK

  • Mfr # 110NWI-10-19 BLUE

  • Zoro # G8918637


product price: $78.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Diameter
19 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Standards
IES-RP-CC-003.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NWI-10-19 BLUE
Zoro #
G8918637
UPC #
-
Country of Origin
China

Dimensions

Diameter
19 in
Size
S
Hair and Beard Nets Size
19 in

Details

Item
Bouffant Cap
Color
Blue
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Standards
IES-RP-CC-003.2
Fabric Weight
0.35 oz/sq yd
Contains Latex
No
Package Type
Box
Metal Detectable
No
Hair and Beard Nets Item
Bouffant
Series
Disposable Bouffant
Packaging
Bag
Product Type
Bouffant Cap

Description

Bouffant Cap, Color Blue, Diameter 19 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.