
Hair Nets, Polypropylene, 24 in Dia., White, L, 1000 PK
Mfr # 111NWI-10-24 WHITE
Zoro # G9083129
product price: $62.99
/pk 1000, $0.06/eaKey Features
Diameter
24 in
Material
Polypropylene
Size
L
Packaging
Bag
Product Type
Bouffant Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111NWI-10-24 WHITE
Zoro #
G9083129
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Size
L
Details
Item
Hair Nets
Color
White
Material
Polypropylene
Packaging
Bag
Product Type
Bouffant Cap
Description
Hair Nets, Color White, Diameter 24 in, Material Polypropylene, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.