
Hairnet-Flame Resistant, Nylon, 21 in Dia., Blue, M, 1000 PK
Mfr # 109HPI-21-BLUE
Zoro # G1240867
product price:Â $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Diameter
21 in
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109HPI-21-BLUE
Zoro #
G1240867
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in
Details
Item
Hairnet-Flame Resistant
Color
Blue
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Metal Detectable
No
Series
Disposable Hairnet
Hair and Beard Nets Item
Hairnet
Contains Latex
No
Material Weight Type
Heavyweight
Packaging
Bag
Netting Style
Honeycomb
Product Type
Hairnet
Description
Hairnet-Flame Resistant, Color Blue, Diameter 21 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.