Keystone Safety

Hooded Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper


product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI
  • Fabric Weight 2.05 oz
  • Thickness 50 g
  • Material KeyGuard(R)
  • Color White
See all product information

Product Information

Dimensions

Fits Waist Size 48 in
Fits Chest Size 54 in
Named Size L

Details

Standards ANSI
Fabric Weight 2.05 oz
Thickness 50 g
Material KeyGuard(R)
Color White
Item Hooded Disposable Coveralls
Coverall Style Hooded Coverall
Inseam 29 in
Closure Type Zipper
Seam Style Serged
Cuff Style Elastic
EPA Protection Level Not Rated
Closure Features Zipper
Ankle Closure Elastic
Wrist Closure Elastic
Hazard Protection Type Dry Particulate

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.