Series 5 full cutoff wall pack. Power Select 80/70/55W. Color Select 30/40/50K. Built-in photocel

  • Mfr # KT-WPLED80PS-M5-8CSB-VDIM

  • Zoro # G822655683


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Light Technology
LED
Watts
80/70/55W
Lumens
11681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED80PS-M5-8CSB-VDIM
Zoro #
G822655683
UPC #
843654162461
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Light Technology
LED
Watts
80/70/55W
Item
LED Wall Pack
Lumens
11681
Voltage
120-277V
Dimmable
Yes

Description

Series 5 full cutoff wall pack. Power Select 80/70/55W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Bronze. Compatible with interchangeable shells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.