Shop KEYSTONE
See all product information
Create Account
Slip fitter mount kit for Series 1 Sports Light Flood, Medium, Fits 2 3/8'' tenon, Gray
- Mfr # KT-SLFLED-SF-M1-KIT
- Zoro # G913326003
product price:
$
257.99
/ea
Free Shipping & Returns
Key Features
Length
22.4409 in
Width
13.5827 in
Height
7.874 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-SLFLED-SF-M1-KIT
- Zoro #
- G913326003
- UPC #
- 843654154947
- Country of Origin
- Unknown
Dimensions
- Length
- 22.4409 in
- Width
- 13.5827 in
- Height
- 7.874 in
Description
Slip fitter mount kit for Series 1 Sports Light Flood, Medium Housing. Fits 2 3/8'' tenon. Gray
- • Slip fitter mount kit for M1 Sports Light Flood models
- • Fits 2 3/8†tenon
- • Gray Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.