Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Fixture

  • Mfr # KT-MSLED44-4-835-VDIM-P

  • Zoro # G601050289


product price: $71.19
/ea

Key Features

Voltage
120/277V
Lumens
5,632 lm
LED Replacement For
1 Lamp Micro Strip
Dimmable
Yes
Fixture Ballast Type
No Ballast Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED44-4-835-VDIM-P
Zoro #
G601050289
UPC #
843654101491
Country of Origin
Viet Nam

Dimensions

Overall Height
1 7/8 in
Overall Width
1 7/8 in
Nominal Length
4 ft
Overall Length
47 1/4 in

Details

Voltage
120/277V
Lumens
5,632 lm
LED Replacement For
1 Lamp Micro Strip
Dimmable
Yes
Item
Surface Mount Fixture
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
44 W
Housing Color
White
Fixture Type
Micro Strip
Max. Ambient Temp.
122 Degrees F
For Bulb Type
Integrated LED
Mounting Style
Ceiling
Max. Fixture Wattage
44 W
Warranty
5 yr
Light Technology
Integrated LED
Series
Micro Strip
Lamp Quantity
1
Housing Material
Steel
Emergency Battery Backup
No
Mounting Hardware Type
(2) V-Hooks, Chains for Microstrip Brackets
Color Temperature
3500K
Dimming Method
0-10V
Standards
Culus Listed, ROHS Complaint
Rated Life
100000 hr
Min. Ambient Temp.
50 Degrees F
Ballast Start Type
No Ballast
Mounting Hardware Included
Yes
Lighting Certification
DLC Listed
IP Rating
Not Rated
Lens Type
Frosted
Color Rendering Index
82
Lumens per Watt
128 lm/W
Overall Bulb Shape
T
Lens Shape
Curved
Lens Material
PMMA
Bulb Included
Yes
Linkable
No

Description

Surface Mount Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.