Zoro Homepage

Surface Mount Fixture

  • Mfr # KT-MSLED54-8-835-VDIM-P

  • Zoro # G301050282


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
7,100 lm
LED Replacement For
1 Lamp Micro Strip
Dimmable
Yes
Dimming Method
0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED54-8-835-VDIM-P
Zoro #
G301050282
UPC #
843654101668
Country of Origin
Viet Nam

Dimensions

Overall Height
1 7/8 in
Overall Width
1 7/8 in
Nominal Length
8 ft
Overall Length
94 1/4 in

Details

Voltage
120/277V
Lumens
7,100 lm
LED Replacement For
1 Lamp Micro Strip
Dimmable
Yes
Item
Surface Mount Fixture
Dimming Method
0-10V
Emergency Battery Backup
No
Color Rendering Index
82
For Max. Bulb Wattage
54 W
IP Rating
Not Rated
For Bulb Type
Integrated LED
Fixture Type
Micro Strip
Lighting Certification
DLC Listed
Max. Fixture Wattage
54 W
Fixture Ballast Type
No Ballast Required
Warranty
5 yr
Lumens per Watt
131.5 lm/W
Mounting Style
Ceiling
Mounting Hardware Included
Yes
Housing Material
Steel
Mounting Hardware Type
(2) V-Hooks, Chains for Microstrip Brackets
Light Technology
Integrated LED
Housing Color
White
Min. Ambient Temp.
50 Degrees F
Series
Micro Strip
Standards
Culus Listed, ROHS Complaint
Ballast Start Type
No Ballast
Max. Ambient Temp.
122 Degrees F
Rated Life
100000 hr
Color Temperature
3500K
Lamp Quantity
1
Lens Type
Frosted
Lens Shape
Curved
Linkable
No
Bulb Included
Yes
Lens Material
PMMA
Overall Bulb Shape
T

Description

Surface Mount Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.