Surface Mount/Wall Mount Kit for Series 1 Flood Lights, Fits 15W-60W fixtures, Bronze
Mfr # KT-FLED-SM-1-KIT
Zoro # G913324757
product price: $26.89
/eaKey Features
Width
13.78 in
Depth
13.78 in
Length
21.65 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-FLED-SM-1-KIT
Zoro #
G913324757
UPC #
843654129167
Country of Origin
Unknown
Dimensions
Width
13.78 in
Depth
13.78 in
Length
21.65 in
Details
UL Recognized
Yes
Description
Surface Mount / Wall Mount Kit for Series 1 Flood Lights. Fits 15W thru 60W fixtures. Includes Mounting Hardware. Standard Bronze Housing
- • Keystone Surface Mount / Wall Mount Kit for Series 1 Flood Lights
- • Fits 15W thru 60W fixtures
- • Includes Mounting Hardware
- • Standard Bronze Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.