Shop NUVO
See all product information
Create Account
LED Flood Light 150/125/100 3K/4K/5K CCT Selectable Beam Angle Selectable Bronze 120-347V
- Mfr # 65/1542
- Zoro # G622966996
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Style
Utility
Material
Die-Cast Aluminum
Width
5.57 in
Surge Protection
Built-in surge protection - 6KV
Height
14.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1542
- Zoro #
- G622966996
- UPC #
- 045923412608
- Country of Origin
- Viet Nam
Dimensions
- Width
- 5.57 in
- Height
- 14.22 in
- Length
- 12.51 in
Details
- Style
- Utility
- Material
- Die-Cast Aluminum
- Surge Protection
- Built-in surge protection - 6KV
- CRI
- 80
- Bulb Base Type
- Integrated
- Lumens
- 15024L-22754L
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Color
- Bronze
- Application
- Lighting
- Lamp Included
- Integrated
- Watts
- 150W/125W/100W
- Operating Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Shade / Lens Finish
- Clear
- Standards
- cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK07
- Voltage
- 120V to 347V
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
The SATCO NUVO 65-1542 LED Beam Selectable Flood Light delivers powerful, configurable illumination for larger outdoor areas. Selectable beam distributions of 135x125, 120x120, or 90x90 offer flexible coverage. Field-selectable wattage of 100W, 125W, or 150W produces 15,024 to 22,754 lumens with efficacy up to 151 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Constructed with a durable die-cast aluminum housing and glass lens in a bronze finish, it operates on a universal 120-347V input and includes an integrated bypassable photocell. IP65 and IK07 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.