T5 ExternalDrive LED Tube, KT-LED22T5HO-48G-835-E 25PK

  • Mfr # KT-LED22T5HO-48G-835-E

  • Zoro # G701071832


product price:  $659.99
/pk 25, $26.40/ea
Free Shipping & Returns

Key Features

Voltage
120-277 volts
Watts
12 watts
Lumens
3400
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED22T5HO-48G-835-E
Zoro #
G701071832
UPC #
843654121246
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
12 watts
Lumens
3400
Rated Life
50000

Description

22W, 3400 Lumen, T5HO, Keystone Type C Driver Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.