T8 ComboDrive LED Tube, KT-LED13T8-48G-830-X3 25PK (Discontinued)
- Mfr # KT-LED13T8-48G-830-X3
- Zoro # G701072853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED13T8-48G-830-X3
Zoro #
G701072853
UPC #
843654129433
Country of Origin
Unknown
Details
Voltage
120-277 volts
Watts
9 watts
Lumens
1800
Rated Life
50000
Shatter-Resistant
Yes
Bulb Beam Angle
220
Description
15W, 1800 Lumen, 4' , 220' Beam Angle, Shatterproof Glass, Single Ended Wiring for Bypass, DLC 4.0, Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.