Shop KEYSTONE
See all product information
Create Account
T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK
- Mfr # KTL-F32T8-835-HP
- Zoro # G801058320
product price:Â
$
137.99
/pk of 25, $5.52/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
5000
Lumens
3100
Rated Life
36000
Color Rendering Index
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTL-F32T8-835-HP
- Zoro #
- G801058320
- UPC #
- 890949006405
- Country of Origin
- Unknown
- Bulb Base Type
- Medium Bi-Pin (G13)
- Color Temperature
- 5000
- Lumens
- 3100
- Rated Life
- 36000
- Color Rendering Index
- 85
Description
This Keystone KTL-F32T8-835-HP T8 Linear Fluorescent Lamp offers you a crisp 3500K CCT and outputs 3100 lumens. Using 32 watts, this linear lamp offers 36000+ hours of usage. This lamp also features a CRI (Color Range Index) of 85 with a Medium Bi-Pin (G13) base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.