Shop KEYSTONE

LED Driver, 0-10V, 11-7/16 in - L, 1PK

  • Mfr # KTLD-75-UV-PS1700-42-VDIM-LM2
  • Zoro # G900905822

product price: 
$
58.45
/ea

Key Features

Power Output
75 W
Environmental Rating
Dry Location
Length
11 7/16 in
Width
1 1/4 in
Height
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTLD-75-UV-PS1700-42-VDIM-LM2
Zoro #
G900905822
UPC #
843654128481
Country of Origin
China

Dimensions

Length
11 7/16 in
Width
1 1/4 in
Height
1 1/8 in

Details

Item
LED Driver
Power Output
75 W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120V AC to 277V AC
Input Power
75 W
Output Technology
Programmable
Driver Class
Class 2
Output Current
1400 mA, 1500 mA, 1600 mA, 1700 mA
Output Voltage
20V DC to 42V DC
Dimming
Yes
Driver Mounting Location
Remote Mount
Max. Case Temp.
194 Degrees F
Dimming Range
100% to 10%
Ouput Constant
Constant Current
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, UL1310 Class 2
Power Factor
Greater Than 0.9
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Dimming Type
Full Continuous Dimming
Number of Bulbs Supported
1
Intended LED Usage
Fixture Array
Case Form Factor
Long
Profile
Standard Profile
Dimming Method
0-10V
Number of Fixtures
1
Input Current - Maximum
0.75 A
Power Factor - Minimum
0.9
Max. Ambient Temp.
140 Degrees F
Total Harmonic Distortion
20 %
Frequency
50/60 Hz
Min. Ambient Temp.
-40 Degrees F
Driver Life Expectancy
85,000 hr
Power Output - Maximum
75 W
Power Output - Minimum
28 W
UL Type
Type C

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 20 to 42V DC Output Voltage, 1400 mA, 1500 mA, 1600 mA, 1700 mA Output Current, 75 W Input Power, 75 W Power Output, 11 7/16 in Length, 1 1/4 in Width, 1 1/8 in Height, Case Form Factor Long, Standard Profile, Class 2

Restrictions

This item has been restricted from sale in the following states: AK, GU, NM, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.