Sensor, Hard Wired, White, 33 sq ft, LED
- Mfr # KTS-MW1-12V-AUX
- Zoro # G900905969
product price:Â
$
45.85
/ea
Key Features
Lighting Technology
LED
Sensing Technology
Microwave
Communication Method
Hard Wired
Color
White
Operating Voltage
12V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTS-MW1-12V-AUX
- Zoro #
- G900905969
- UPC #
- 843654123257
- Country of Origin
- Thailand
Dimensions
- Maximum Mounting Height
- 26 ft
Details
- Item
- Occupancy Sensor
- Lighting Technology
- LED
- Sensing Technology
- Microwave
- Communication Method
- Hard Wired
- Color
- White
- Operating Voltage
- 12V AC
- Maximum Coverage Area
- 33 sq ft
- Includes
- Microwave Sensor
- Description/Special Features
- Motion Detection
- Coverage Angle - Motion Sensor
- 120 Degrees
- Part Type
- Direct Drive
- Rate Life
- 50000
- Watt Equivalent
- 110
- Volts
- 120-277
- Color Temperature
- 5000
- Classification
- Light Sources
- Time Delay Adjustment Method
- Adjustable
- Time Delay
- 30 sec, 90 sec, 5 min, 10 min
Description
Occupancy Sensor, Sensing Technology Microwave, Includes Microwave Sensor, Lighting Technology LED
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.