Zoro Homepage

Temporary Light, 120V AC, 5 Prong

  • Mfr # KT-TFLED100PS-850

  • Zoro # G722324214


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-TFLED100PS-850
Zoro #
G722324214
UPC #
843654133980
Country of Origin
Thailand

Description

Temp Light, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 5.12 in, IP Rating IP64, Lighting Technology LED, Maximum Brightness 10,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height 11.18 in, Power Cord Length 6 ft, String Overall Length 6 ft, Switch Type Rocker, Wattage 60 W, 80 W, 100 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type String Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.