Triple Bull Horn, In Line 180 Deg, Slips over 2 3/8'' Tenon, Bronze
- Mfr # KT-BH-SF-T180
- Zoro # G213314069
product price:
$
268.99
/ea
Free Shipping & Returns
Key Features
Length
47.24 in
Width
11.81 in
Depth
3.15 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-BH-SF-T180
- Zoro #
- G213314069
- UPC #
- 843654131962
- Country of Origin
- Unknown
Dimensions
- Length
- 47.24 in
- Width
- 11.81 in
- Depth
- 3.15 in
Details
- UL Recognized
- Yes
Description
Desc
- • Utilize this triple bullhorn 180ÂÂo pole mount adapter to pole mount your Keystone slipfitter mount LED area lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.