Shop KEYSTONE
See all product information
Create Account
Screw-in PIR sensor for KT-RHLED /G2 and KT-HBLED /G2 fixtures, 12V Input, IP65, 2nd generation.
- Mfr # KTS-PIR3-12V-PKO /G2
- Zoro # G313326016
product price:
$
64.65
/ea
Key Features
Voltage
12V
Length
12.2 in
Depth
10.01 in
Width
12.2 in
Dimming
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTS-PIR3-12V-PKO /G2
- Zoro #
- G313326016
- UPC #
- 843654146447
- Country of Origin
- Unknown
- Voltage
- 12V
- Dimming
- 0-10V
- ROHS
- Yes
Dimensions
- Length
- 12.2 in
- Depth
- 10.01 in
- Width
- 12.2 in
Description
Screw-in PIR sensor for KT-RHLED /G2 and KT-HBLED /G2 fixtures, 12V Input, IP65, Bi-level control with adjustable hold time, dim level and standby time. 2nd generation.
- • 5 Minute Hold / 10 Minute Standby Time - 50% Dim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.